Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

346806 Torque Limiters and Overload Safety Devices 

MORSE INDUSTRIAL MORSE INDUSTRIAL

250CP TL CPLG PKG MPB 1/2

Description

250CP TL CPLG PKG MPB 1/2 TORQ LMTR CPLG

Coupling; 1.25" Max Bore; 0.875" Max Bore Torque Limiter; 0.5 Degree Misalign Max Angular; 0.01 Misalign Max Parallel; 422 Sprocket Size; 1/2" Max Bore Torque Limiter; 40 Lbs FT Torque Capacity; For 250A Series; Use With Torque Overload Device

Part #

151837

BDI #
346806

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

464.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 464.53 / each
$ 465.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
1.279
EAN
0662288400028
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.80.00
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
151837
Manufacturer Internal Number
151837
Weight / LBS
2.82
Product Detail
Coupling
Product Specification
1.25" Max Bore; 0.875" Max Bore Torque Limiter; 0.5 Degree Misalign Max Angular; 0.01 Misalign Max Parallel; 422 Sprocket Size; 1/2" Max Bore Torque Limiter; 40 Lbs FT Torque Capacity; For 250A Series
Long Description
Coupling; 1.25" Max Bore; 0.875" Max Bore Torque Limiter; 0.5 Degree Misalign Max Angular; 0.01 Misalign Max Parallel; 422 Sprocket Size; 1/2" Max Bore Torque Limiter; 40 Lbs FT Torque Capacity; For 250A Series; Use With Torque Overload Device