Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 500-AG532 SPKT PKG
345928 Torque Limiters and Overload Safety Devices 

MORSE INDUSTRIAL MORSE INDUSTRIAL

500-AG532 SPKT PKG

Description

500-AG532 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE

Torque Limiter Sprocket; 2.879" Straight Bore; Friction Pad Product Type; 500 Series

Part #

194626

BDI #
345928

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

282.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 282.22 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.999
EAN
0662288949381
Product Group - BDI
M02344
Noun
Sprocket
Keyword String
Torque Limiter
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.2
Product Detail
Torque Limiter Sprocket
Product Specification
2.879" Straight Bore; Friction Pad Product Type; 500 Series
Long Description
Torque Limiter Sprocket; 2.879" Straight Bore; Friction Pad Product Type; 500 Series