MORSE INDUSTRIAL
MORSE INDUSTRIAL
500-AG630 SPKT PKG
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
500-AG630 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Torque Limiter Sprocket; 2.879" Straight Bore; Friction Pad Product Type; 500 Series
Part #
194630
BDI #
345932

Details
391.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/500-AG630-SPKT-PKG/p/345932
Your Price
$ 391.40 / each
$ 392.00 / each BDIExpress
$ 392.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
1.816
EAN
0662288949428
Product Group - BDI
M02344
Noun
Sprocket
Keyword String
Torque Limiter
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4
Product Detail
Torque Limiter Sprocket
Product Specification
2.879" Straight Bore; Friction Pad Product Type; 500 Series
Long Description
Torque Limiter Sprocket; 2.879" Straight Bore; Friction Pad Product Type; 500 Series