Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HOR11FBHM70 https://www.bdiexpress.com/medias/INDB-GCLUTCH-FB-HOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NzN8aW1hZ2UvanBlZ3xhRGcwTDJobVpDOHhNRGN3TURNNE16Y3hOVE0xT0M5SlRrUkNMVWREVEZWVVEwaGZSa0pmU0U5U1h6TXdNSGd6TURBdWFuQm58M2RjMzQ2YTE5MzJlYmQ1YjdlNTQxMDY3NzNiZWM4N2Y2NjIyM2U1M2NhZjUzOGI5OTg1NTQxM2FmOTEzOWFhMA
25272713 Overload Safety Devices 

BOSTON GEAR BOSTON GEAR

HOR11FBHM70

Description

HOR11FBHM70 (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 70MM Bore; Static Torque 12000 to 50000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

65217

BDI #
25272713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41603.89395137 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 41,603.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
EAN
781711652176
Weight / US pound
175
Product Group - BDI
M02234
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 12000 to 50000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Metric
Other Features
Standard | Sprocket Mount | Single Position Engagement | Bidirectional | Heavy Torque
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
65217
Weight / LBS
171
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 70MM Bore; Static Torque 12000 to 50000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh