BROWNING
BROWNING
PL REPL LINER
BROWNING BROWNING
Description
PL REPL LINER SHEAR PIN ; 1/2" LG STEEL FOR MODEL SHP1
Steel Liner; 0.752" Outside Diameter; Use With Shear Pin Hub; For SHP1 Series; Use With Torque Overload Device
Part #
1304922
BDI #
323710
Details
167.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/PL-REPL-LINER/p/323710
Your Price
$ 167.89 / each
$ 168.00 / each BDIExpress
$ 168.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.087
EAN
0662289235025
Product Group - BDI
M02344
Harmonized Tariff Code
7318.29.00.00
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1304922
Manufacturer Internal Number
1304922
Weight / LBS
0.19
Product Detail
Steel Liner
Product Specification
0.752" Outside Diameter; Use With Shear Pin Hub; For SHP1 Series
Long Description
Steel Liner; 0.752" Outside Diameter; Use With Shear Pin Hub; For SHP1 Series; Use With Torque Overload Device


