https://www.bdiexpress.com/medias/INDTSUXXXXXX-20887314-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTZ8aW1hZ2UvanBlZ3xhREkxTDJnd01DOHhNRFU0TnpFM01qWXdNVGc0Tmk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0Rjek1UUmZNekF3ZURNd01DNXFjR2N8MmY4Nzc2MDE0YzZlNzZhZjk0Mjg2YzgzYjJhMWI4Nzc2MmYzYWIzYzI2Mjg5MTg0NWM2MGFlYTA3M2JkMDRlYg
https://www.bdiexpress.com/medias/INDTSUXXXXXX-20887314-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTZ8aW1hZ2UvanBlZ3xhREkxTDJnd01DOHhNRFU0TnpFM01qWXdNVGc0Tmk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0Rjek1UUmZNekF3ZURNd01DNXFjR2N8MmY4Nzc2MDE0YzZlNzZhZjk0Mjg2YzgzYjJhMWI4Nzc2MmYzYWIzYzI2Mjg5MTg0NWM2MGFlYTA3M2JkMDRlYg
TSUBAKI
TSUBAKI
TFS20
TSUBAKI TSUBAKI
Description
TFS20 CAM CLUTCH ; 52MM OD VERTICAL KW
Cam Clutch; 20MM Bore Dia; Torque Capacity 62FT-LB
Part #
TFS20
BDI #
15069747
Details
732.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/TFS20/p/15069747
Your Price
$ 732.33 / each
$ 733.00 / each BDIExpress
$ 733.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.227
EAN
0097039456229
Product Group - BDI
M02344
Noun
Clutch
Keyword String
Cam
Product Detail
Cam Clutch
Product Specification
Cam Clutch; 20MM Bore Dia; Torque Capacity 62FT-LB
Long Description
Cam Clutch; 20MM Bore Dia; Torque Capacity 62FT-LB

