![50 X 1 1/2-KS](/medias/INDDODCLUTCH-RT-TQT-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5ODF8aW1hZ2UvanBlZ3xhR1U0TDJoaVlTOHhNRFF5TWpRMU1qWXhOekkwTmk5SlRrUkVUMFJEVEZWVVEwaGZVbFJmVkZGVVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDNiNjQ5YjhkN2M1ZGZiOTM5ZTIxZWNhYzRiNzk1MTU3ZmM2MDg1NmU1ZTY2NjEyYTBkZjc1YzdiZmM4YTQ2ZTU)
![50 X 1 1/2-KS](/medias/INDDODCLUTCH-RT-TQT-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5ODF8aW1hZ2UvanBlZ3xhR1U0TDJoaVlTOHhNRFF5TWpRMU1qWXhOekkwTmk5SlRrUkVUMFJEVEZWVVEwaGZVbFJmVkZGVVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDNiNjQ5YjhkN2M1ZGZiOTM5ZTIxZWNhYzRiNzk1MTU3ZmM2MDg1NmU1ZTY2NjEyYTBkZjc1YzdiZmM4YTQ2ZTU)
DODGE
DODGE
50 X 1 1/2-KS
DODGE DODGE
Description
50 X 1 1/2-KS TORQUE TAMPER CLUTCH ; STRAIGHT FB 1-1/2" BORE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 950
Part #
096022
BDI #
251409
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
457.50919809000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/50-X-1-1-2-KS/p/251409
Your Price
$ 457.51 / each
$ 768.00 / each BDIExpress
$ 768.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
3.21
EAN
0782475041435
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 950 to 2650Lb-in
Product Type
Friction Disc
Used With
Sprocket
Tradename
TORQUE-TAMER
Product Series
50
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
50 X 1 1/2 KS TQ TAMER MECH
Manufacturer Internal Number
096022
Weight / LBS
6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 950
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh