https://www.bdiexpress.com/medias/INDBDYXXXXXX-20309531-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Njl8aW1hZ2UvanBlZ3xhREpsTDJobVpDOHhNRFk1TWprM056UTFPVEl6TUM5SlRrUkNSRmxZV0ZoWVdGaGZNakF6TURrMU16RmZNekF3ZURNd01DNXFjR2N8ODRjYTM2NmQ0NGNjYTkyMGUyOGMxZjUzMWI5M2FiYzk3ODFmNGEzM2U4NGZlZDhhZWZhOGFiYTFjOTQ3NjEzNg
BRADY
BRADY
B30C-2250-855-WT
BRADY BRADY
Description
B30C-2250-855-WT HIGH INTENSITY LABEL ; B30 B855 WHITE 2.25"X50' FIT
Printer Label; Permanent Acrylic Adhesive; Polyester Material; White Color; 2.25" Width; 50 FT Length
Part #
133143
BDI #
20309531
Details
356.8922822
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Office-Supplies/B30C-2250-855-WT/p/20309531
Your Price
$ 356.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473898076
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Polyester Material; White Color; 2.25" Width; 50 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Polyester Material; White Color; 2.25" Width; 50 FT Length