BRADY
BRADY
M6-19-422
BRADY BRADY
Description
M6-19-422 ; 1" H 1" W 250 LABEL/ROLL
Printer Label; General Identification Label; 1" Width; 1" Height; White Color; Polyester Material
Part #
174219
BDI #
1011806
Details
94.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Office-Supplies/M6-19-422/p/1011806
Your Price
$ 94.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.132
EAN
0888434600344
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1" Width; 1" Height; White Color; Polyester Material
Long Description
Printer Label; General Identification Label; 1" Width; 1" Height; White Color; Polyester Material


