ERGODYNE CORP
ERGODYNE CORP
24384
ERGODYNE CORP ERGODYNE CORP
Description
24384 GLOWEAR HI-VIS JACKET ; SIZE L TYPE R CLASS 3 4-IN-1
Safety Coat and Jacket; Lime Color; Polyester Material; Large Size Group
Part #
24384
BDI #
24328086
Details
271.30921139000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Safety-Products/24384/p/24328086
Your Price
$ 271.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
1.77
EAN
0720476243847
Product Group - BDI
S00262
Noun
Coat and Jacket
Keyword String
Safety
Manufacturer Item Number
150-24384
Product Detail
Safety Coat and Jacket
Product Specification
Lime Color; Polyester Material; Large Size Group
Long Description
Safety Coat and Jacket; Lime Color; Polyester Material; Large Size Group