25222285
安全防护用品
GATORADE
GATORADE
32481
GATORADE GATORADE
描述
GATORADE 32481
Activity Drink; 20OZ Nominal Capacity Volume; Cool Blue Flavor; 20OZ Nominal Package Yield; Bottle Packing Type; Liquid Physical Form; 24/Case Quantity; Ready-To-Drink Type
制造商部件号
32481
BDI部件号
25222285
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/32481/p/25222285
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Drink
关键字串
Activity
制造商货号
308-32481
重量/磅
35.4
产品明细
Activity Drink
产品规格
20OZ Nominal Capacity Volume; Cool Blue Flavor; 20OZ Nominal Package Yield; Bottle Packing Type; Liquid Physical Form; 24/Case Quantity; Ready-To-Drink Type
详细描述
Activity Drink; 20OZ Nominal Capacity Volume; Cool Blue Flavor; 20OZ Nominal Package Yield; Bottle Packing Type; Liquid Physical Form; 24/Case Quantity; Ready-To-Drink Type