https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6645-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTl8aW1hZ2UvanBlZ3xhREF4TDJnek9DOHhNRE15T1RJeE5ESTFOVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk5EVmZNekF3ZURNd01DNXFjR2N8ZDdmYWVkZDZmMzhmMTdmNjYyOGRlMDg1ZjI2OGYwMDVjYTY1NWMyMmYzOGI0OGQ3ZGYzNDdmYWQ0ZjIxNzUzZQ
18231225
安全防护用品
MOLDEX
MOLDEX
6645
MOLDEX MOLDEX
描述
MOLDEX 6645
Earplug Dispenser; Assorted Color Swirls/Streaks Earplugs Color; 100 Percentage PVC-Free Disposable Foam Earplugs | Disposable Plastic Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; Plug Station Type; Quantity-4 Dispenser | 4 Mounting Brackets | 500 Pairs/Dispenser
制造商部件号
6645
BDI部件号
18231225
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6645/p/18231225
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 6 |
产品详细信息
分类
最低订购量
无
EAN条码
0092311664507
重量 / Kilogram
0.964
Product Group - BDI
S00262
名称
Dispenser
关键字串
Earplug
制造商货号
507-6645
产品明细
Earplug Dispenser
产品规格
Assorted Color Swirls/Streaks Earplugs Color; 100 Percentage PVC-Free Disposable Foam Earplugs | Disposable Plastic Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; Plug Station Type; Quantity-4 Dispenser | 4 Mounting Brackets | 500 Pairs/Dispenser
详细描述
Earplug Dispenser; Assorted Color Swirls/Streaks Earplugs Color; 100 Percentage PVC-Free Disposable Foam Earplugs | Disposable Plastic Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; Plug Station Type; Quantity-4 Dispenser | 4 Mounting Brackets | 500 Pairs/Dispenser