https://www.bdiexpress.com/medias/INDPIPXXXXXX-267-HPB410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjJ8aW1hZ2UvanBlZ3xhR014TDJoaE1TOHhNRFF3TlRZeE1UazJNak01T0M5SlRrUlFTVkJZV0ZoWVdGaGZNalkzWDBoUVFqUXhNRjh6TURCNE16QXdMbXB3Wnd8YzU4YTA0YTY3MzBlYmM5ZjJiM2QzNDkxYjQyMjAyOWE3M2MxNWJlYmFkZTZlMmE2M2M5OTQ3YWJkOGIxNDYzYQ
PROTECTIVE IND PROD
PROTECTIVE IND PROD
267-HPB410
PROTECTIVE IND PROD PROTECTIVE IND PROD
Description
267-HPB410 BANDED FOAM EAR PLUG ; PU FOAM RED/GREY 24NRR 10PAA/CS 100/CS
Earplug; Banded; OS Size; Red Color; 24 Noise Reduction Ratio; Curved Shape; Polyurethane Foam Plug Material; Banded Hearing Style; For Short Job, Moving In and Out Of Noise Area Or For Visitor
Part #
267-HPB410
BDI #
25852207
Details
6.25692263
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Safety-Products/Personal-Protection/267-HPB410/p/25852207
Your Price
$ 6.26 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181905
Weight / Kilogram
0
EAN
0616314393976
Product Group - BDI
S00262
Noun
Earplug
Manufacturer URL
https://us.pipglobal.com
Product Detail
Earplug
Product Specification
Banded; OS Size; Red Color; 24 Noise Reduction Ratio; Curved Shape; Polyurethane Foam Plug Material; Banded Hearing Style
Long Description
Earplug; Banded; OS Size; Red Color; 24 Noise Reduction Ratio; Curved Shape; Polyurethane Foam Plug Material; Banded Hearing Style; For Short Job, Moving In and Out Of Noise Area Or For Visitor