https://www.bdiexpress.com/medias/INDPIPXXXXXX-333-1740-LY-2X-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NjN8aW1hZ2UvanBlZ3xhR1V6TDJobE1TOHhNRFF3TlRrd09EWXhNVEV3TWk5SlRrUlFTVkJZV0ZoWVdGaGZNek16WHpFM05EQmZURmxmTWxoZk16QXdlRE13TUM1cWNHY3xlNmRiYWJlNjBhYTQ5YjIzOTQ0NjI1MDc3YTFlOTMwODg1ZDJmN2I1NjE3MmZkMTdjMTEwODM5ZTg3MWFjYTFm
24899033
个人防护用品
PROTECTIVE IND PROD
PROTECTIVE IND PROD
333-1740-LY/XL
PROTECTIVE IND PROD PROTECTIVE IND PROD
描述
PROTECTIVE IND PROD 333-1740-LY/XL
Safety Jacket; Hi-Visibility Jacket; XL Size; Black Bottom Water Resistant; R3 ANSI Clothing; R3 ANSI Type Class; Zipper Closure; Silver Reflective Type; 2" Reflective Width; Polyester Fabric; Radio/Cell Pocket, Slash Pocket, Mic Tab, Chest Pocket Type; Built-In Lining; Detachable Hood; Jacket Clothing Type; For Roadway Construction Worker, Survey Crew, Utility Worker, Railway and Metro Worker and Emergency Response Personnel
制造商部件号
333-1740-LY/XL
BDI部件号
24899033
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/333-1740-LY-XL/p/24899033
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0616314178177
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Jacket
关键字串
Safety
产品明细
Safety Jacket
产品规格
Hi-Visibility Jacket; XL Size; Black Bottom Water Resistant; R3 ANSI Clothing; R3 ANSI Type Class; Zipper Closure; Silver Reflective Type; 2" Reflective Width; Polyester Fabric; Radio/Cell Pocket, Slash Pocket, Mic Tab, Chest Pocket Type; Built-In Lining; Detachable Hood; Jacket Clothing Type
详细描述
Safety Jacket; Hi-Visibility Jacket; XL Size; Black Bottom Water Resistant; R3 ANSI Clothing; R3 ANSI Type Class; Zipper Closure; Silver Reflective Type; 2" Reflective Width; Polyester Fabric; Radio/Cell Pocket, Slash Pocket, Mic Tab, Chest Pocket Type; Built-In Lining; Detachable Hood; Jacket Clothing Type; For Roadway Construction Worker, Survey Crew, Utility Worker, Railway and Metro Worker and Emergency Response Personnel