https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448525-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzV8aW1hZ2UvanBlZ3xhR1V6TDJnd1l5OHhNREV3TmpjMk5UZ3dNelUxTUM5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnMU1qVmZNekF3ZURNd01DNXFjR2N8ODgyZGYzYjVhYjE5YzhjNzk1OWZiOGExNGU4MDI3MTgzMTQ3NzZiOTMxMzFjMDkyNTBmYWVlZDhjOTgyNGFkZA
21448527
个人防护用品
MCR SAFETY
MCR SAFETY
6015XL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 6015XL
Glove; Nitrishield; 4 Mil Nitrile; Industrial/Food Service Grade; Textured Grip; Powder Free; XL Size; Nitrile Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; Nitrile Gloves Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The 6015 Is A Industrial/Food Service Grade Powder Free Nitrile Glove That Measures 4 Mil In Thickness And Is 9.5" Length; Non-Vending Packaged Item-6015
制造商部件号
6015XL
BDI部件号
21448527
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6015XL/p/21448527
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
4004514360154
重量 / Kilogram
7.73
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Nitrishield; 4 Mil Nitrile; Industrial/Food Service Grade; Textured Grip; Powder Free; XL Size
详细描述
Glove; Nitrishield; 4 Mil Nitrile; Industrial/Food Service Grade; Textured Grip; Powder Free; XL Size; Nitrile Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; Nitrile Gloves Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The 6015 Is A Industrial/Food Service Grade Powder Free Nitrile Glove That Measures 4 Mil In Thickness And Is 9.5" Length; Non-Vending Packaged Item-6015