https://www.bdiexpress.com/medias/INDXXXXXXXXX-586-65601-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NjV8aW1hZ2UvanBlZ3xhREZsTDJnM09DOHhNRFF5TURFek1EWTNOamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZOVGcyWHpZMU5qQXhYek13TUhnek1EQXVhbkJufGZiNWVmNTRjZGU1YmEwYmM3MzE3YzNiMWUwMTkzZGYxNjQ2MWIzMDM4MmE2NTJkMmQ1NzhkNDkxNDYxNzNmMGY
24215118
个人防护用品
STANLEY
STANLEY
65-905
STANLEY STANLEY
描述
STANLEY 65-905
Safety Tape; Yellow Color; 300FT Nominal Length; Vinyl Material; 2 mil Nominal Thickness; 1-3/16" Nominal Width; Irwin Strait-Line
制造商部件号
65-905
BDI部件号
24215118
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/65-905/p/24215118
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174659054
重量 / Kilogram
0.054
Product Group - BDI
G00190
名称
Tape
关键字串
Safety
重量/磅
0.39
产品明细
Safety Tape
产品规格
Yellow Color; 300FT Nominal Length; Vinyl Material; 2 mil Nominal Thickness; 1-3/16" Nominal Width; Irwin Strait-Line
详细描述
Safety Tape; Yellow Color; 300FT Nominal Length; Vinyl Material; 2 mil Nominal Thickness; 1-3/16" Nominal Width; Irwin Strait-Line