https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448471-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5ODB8aW1hZ2UvanBlZ3xhREU0TDJnMU5DOHhNREV3TmpjMU9EUTVOakk0Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnME56RmZNekF3ZURNd01DNXFjR2N8OTI0YzUxY2YwYzFiNDQyYmRiMmQ5YjkzZjQ2MmE5NjVmOTlmNzJlM2VlNjY5NGQ4ZmE2Mjc3MDU0OTY0MzBmZg
MCR SAFETY
MCR SAFETY
93847L
MCR SAFETY MCR SAFETY
Description
93847L KEVLAR 2200 GLOVES ; 13GA SS PVC GRIP 12PAA/CS
Glove; Cut Pro Hero; 13 Gauge Kevlar; Stainless Steel/Spandex; PVC Dots On Palm; L Size; This Cut Pro Glove With Hero Technology Is Made Of A High Performance Cut Resistant Material That Achieves High Levels Of Cut And Comfort; The Blended Kevlar; Stainless Steel; And Other Fibers Are Used For General Purpose Work Applications To Provide Cut And Abrasion Resistance When Working With Sharp Objects; Some Styles Are Stripped Or Dotted To Provide A Better Grip And Increase Durability; The 93847 Is A 13 Gauge Kevlar/Stainless Steel/Spandex Fiber Shell With PVC Dots On The Palm Side; This Lightweight Material Gives You The Cut Resistance You Need With Outstanding Fit; Comfort; And Breathability
Part #
93847L
BDI #
21448471
Details
6.892307200000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Safety-Products/Personal-Protection/93847L/p/21448471
Your Price
$ 6.89 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.81
EAN
0045143551682
Product Group - BDI
S00262
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Cut Pro Hero; 13 Gauge Kevlar; Stainless Steel/Spandex; PVC Dots On Palm; L Size
Long Description
Glove; Cut Pro Hero; 13 Gauge Kevlar; Stainless Steel/Spandex; PVC Dots On Palm; L Size; This Cut Pro Glove With Hero Technology Is Made Of A High Performance Cut Resistant Material That Achieves High Levels Of Cut And Comfort; The Blended Kevlar; Stainless Steel; And Other Fibers Are Used For General Purpose Work Applications To Provide Cut And Abrasion Resistance When Working With Sharp Objects; Some Styles Are Stripped Or Dotted To Provide A Better Grip And Increase Durability; The 93847 Is A 13 Gauge Kevlar/Stainless Steel/Spandex Fiber Shell With PVC Dots On The Palm Side; This Lightweight Material Gives You The Cut Resistance You Need With Outstanding Fit; Comfort; And Breathability