27898243
个人防护用品
PYRAMEX SAFETY
PYRAMEX SAFETY
SB3610S
PYRAMEX SAFETY PYRAMEX SAFETY
描述
PYRAMEX SAFETY SB3610S
CLEAR LENS COLOR POLYCARBONATE LENS MATERIAL SCRATCH RESISTANT LENS COATING BLACK TEMPLES FRAME COLOR 99 PERCENT UV NON ADJUSTABLE TEMPLE ADJUSTMENT ANSI Z87.1-2010 STANDARDS 9.5 CURVED BASE 2.20 MM LENS THICKNESS 23 GRAM WEIGHT
制造商部件号
SB3610S
BDI部件号
27898243
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/SB3610S/p/27898243
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0814992007127
重量 / Kilogram
0
Product Group - BDI
S00262
详细描述
CLEAR LENS COLOR POLYCARBONATE LENS MATERIAL SCRATCH RESISTANT LENS COATING BLACK TEMPLES FRAME COLOR 99 PERCENT UV NON ADJUSTABLE TEMPLE ADJUSTMENT ANSI Z87.1-2010 STANDARDS 9.5 CURVED BASE 2.20 MM LENS THICKNESS 23 GRAM WEIGHT