Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL127BWH3X001200 https://www.bdiexpress.com/medias/INDXXXXXXXXX-251-SL127B-3XL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxOXxpbWFnZS9qcGVnfGFHRmhMMmc1WlM4eE1EUTFNRFkwT1Rrd056SXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhYMU5NTVRJM1FsOHpXRXhmTXpBd2VETXdNQzVxY0djfDZmZGVkMzU1MGU5NWQ2M2U4ZDMxNjdmOTBmMjQzZWUyYzRkZjM1YWVkMTFkZDgzNjE4OGMxOGM0NDJhYTNhYTg
17179279 Personal Protection 

DUPONT DUPONT

SL127BWH3X001200

Description

SL127BWH3X001200 TYCHEM COVERALL ; WHITE ZIPPER FRONT ELASTIC WRIST

Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; 3X-Large Size Group; Bound Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application

Part #

SL127BWH3X001200

BDI #
17179279

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
EAN
0888120009093
Product Group - BDI
S00262
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
13.51
Product Detail
Coverall and Overall
Product Specification
White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; 3X-Large Size Group; Bound Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width
Long Description
Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; 3X-Large Size Group; Bound Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application