https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448605-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NnxpbWFnZS9qcGVnfGFHWTJMMmcwWlM4eE1ERXdOamMzTkRVeE9UZ3pPQzlKVGtSTlExSllXRmhZV0ZoZk1qRTBORGcyTURWZk16QXdlRE13TUM1cWNHY3wxOTdkYjk4ZDgxNWUwYTA4NzhhYjU0ZTZjM2ZmNWVlOGUyZGI4NDFlMjViNjViMjQ3YTc5YTA1ZjgzODZjZGJj
21448605
个人防护用品
MCR SAFETY
MCR SAFETY
TY120SX2
MCR SAFETY MCR SAFETY
描述
MCR SAFETY TY120SX2
Coverall; DuPont Tyvek; With Collar; Zipper Front; Open Sleeves And Ankles; White; X2 Size; Somebody Has To Do The Dirty Work; And Those Who Do It Will Want The Inherent Barrier Protection That DuPont Tyvek Protective Apparel Offers; Tyvek Protective Apparel Helps Protect Your Workers Against Small Size Hazardous Particles; That Includes Particles Such As Lead; Asbestos; And Mold; Protection Is Built Into The Fabric Itself; There Are No Films Or Laminates To Abrade Or Wear Away; And For A Better Fit; Tyvek Garments With Comfort Fit Design Have Been Engineered For Enhanced Worker Range Of Motion And Durability In Use; So Whether Performing Asbestos Abatement Or Installing Insulation; We Want To Help You Protect Your Workers; The Ty120S Is A Zipper Front Coverall With Collar; Open Sleeves And Open Ankles
制造商部件号
TY120SX2
BDI部件号
21448605
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/TY120SX2/p/21448605
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 50 |
BDI- 美国 | 50 |
产品详细信息
分类
最低订购量
无
EAN条码
0045143112050
重量 / Kilogram
4.34
Product Group - BDI
S00262
名称
Coverall
产品明细
Coverall
产品规格
DuPont Tyvek; With Collar; Zipper Front; Open Sleeves And Ankles; White; X2 Size
详细描述
Coverall; DuPont Tyvek; With Collar; Zipper Front; Open Sleeves And Ankles; White; X2 Size; Somebody Has To Do The Dirty Work; And Those Who Do It Will Want The Inherent Barrier Protection That DuPont Tyvek Protective Apparel Offers; Tyvek Protective Apparel Helps Protect Your Workers Against Small Size Hazardous Particles; That Includes Particles Such As Lead; Asbestos; And Mold; Protection Is Built Into The Fabric Itself; There Are No Films Or Laminates To Abrade Or Wear Away; And For A Better Fit; Tyvek Garments With Comfort Fit Design Have Been Engineered For Enhanced Worker Range Of Motion And Durability In Use; So Whether Performing Asbestos Abatement Or Installing Insulation; We Want To Help You Protect Your Workers; The Ty120S Is A Zipper Front Coverall With Collar; Open Sleeves And Open Ankles