https://www.bdiexpress.com/medias/MFRORSHARNSS-26544395-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjF8aW1hZ2UvanBlZ3xhRE16TDJoaU55OHhNRFkwTkRFMk9ERTBOamszTkM5TlJsSlBVbE5JUVZKT1UxTmZNalkxTkRRek9UVmZNekF3ZURNd01DNXFjR2N8YWNjYzVkZmVjYWFlODU4ZTlmNWUyODdkNGQyMmFlMjY4MzNjMmIzNWRmZDgxN2Y4MzIyNDI0Y2RkMzY5ZWM0MQ
26544395
Safety Products
DBI SALA
DBI SALA
1113151
DBI SALA DBI SALA
Description
1113151 HARNESS (SMARTCATALOG)
Safety Harness; Size Small; Polyester Strap Material; ExoFit X300 Style; Comfort Construction Climbing/Positioning Type; 420LB Load Capacity; Auto-Locking Quick-Connect | Tongue Buckle | Torso Revolver Fastening Method; Back/Front/Hip D-Rings | D-Ring Extension Connection Type; Gray Color; Include Back/Shoulder Pads | Lanyard Keeper | SRD Adapter | Trauma Straps; For Climbing
Part #
1113151
BDI #
26544395
Details
720.0845639500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/1113151/p/26544395
Your Price
$ 720.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
648250164990
Weight / US pound
1
Product Group - BDI
S00266
Harmonized Tariff Code
6307.90.98.89
Noun
Harness
Keyword String
Safety
Manufacturer URL
https://www.capitalsafety.com
Product Detail
Safety Harness
Product Specification
Size Small; Polyester Strap Material; ExoFit X300 Style; Comfort Construction Climbing/Positioning Type; 420LB Load Capacity; Auto-Locking Quick-Connect | Tongue Buckle | Torso Revolver Fastening Method; Back/Front/Hip D-Rings | D-Ring Extension Connection Type; Gray Color
Long Description
Safety Harness; Size Small; Polyester Strap Material; ExoFit X300 Style; Comfort Construction Climbing/Positioning Type; 420LB Load Capacity; Auto-Locking Quick-Connect | Tongue Buckle | Torso Revolver Fastening Method; Back/Front/Hip D-Rings | D-Ring Extension Connection Type; Gray Color; Include Back/Shoulder Pads | Lanyard Keeper | SRD Adapter | Trauma Straps; For Climbing