https://www.bdiexpress.com/medias/INDXXXXXXXXX-337-17000-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjF8aW1hZ2UvanBlZ3xhREV4TDJoalpDOHhNRFEyTVRZMk56VTVNREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNek0zWHpFM01EQXdYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDNiODliNDhhNzQyMzY3MThiNDk3YzM1MGZmODkwN2U5YjMwYTAyNTQxYjEwZTc5OTZlNzkwNjUzMWI1OTNmZDk
CH HANSON
CH HANSON
17027
CH HANSON CH HANSON
Description
17027 FLAGGING TAPE, BLACK 12/CS (SMARTCATALOG)
FLAGGING TAPE BLACK 12/CS
Part #
17027
BDI #
26550470
Details
38.747689539999996
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/Plant-And-Work-Zone-Safety/17027/p/26550470
Your Price
$ 38.75 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
81834170275
Weight / US pound
43.8
Product Group - BDI
S00266
Noun
Tape
Keyword String
Safety
Manufacturer URL
https://www.chhanson.com
Weight / LBS
3.65
Product Detail
Safety Tape
Product Specification
Standard Black Color; 300FT Nominal Length; Polyethylene Material; 2 Mil Nominal Thickness; 1-3/16" Nominal Width
Long Description
FLAGGING TAPE BLACK 12/CS