CRC
CRC
19007
CRC CRC
Description
19007 LABEL ; EA = SHEET OF 20
Storeroom Shelf Label; Adhesive; 20" Length; 24" Width; For Spotlight
Part #
19007
BDI #
27455926
Details
13.978460540000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/Plant-And-Work-Zone-Safety/19007/p/27455926
Your Price
$ 13.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46161500
Weight / Kilogram
0
EAN
0078254190075
Product Group - BDI
S00266
Harmonized Tariff Code
8530.90.00.00
Noun
Label
Keyword String
Storeroom Shelf
Manufacturer URL
https://www.crcindustries.com
Product Detail
Storeroom Shelf Label
Product Specification
Adhesive; 20" Length; 24" Width
Long Description
Storeroom Shelf Label; Adhesive; 20" Length; 24" Width; For Spotlight