https://www.bdiexpress.com/medias/MFRORSPADLCK-26349469-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzR8aW1hZ2UvanBlZ3xhRE0yTDJneFppOHhNRFkwTlRFek1USXpNVEkyTWk5TlJsSlBVbE5RUVVSTVEwdGZNall6TkRrME5qbGZNekF3ZURNd01DNXFjR2N8MzkzOTg1YzA1OGRmYmFlNDBiYmNiMjg5YjI1YmZlZjUyODc1MjRlYmQyZDdkZTYyN2NmMjJkNjk1OWI1NTc2MQ
26349469
车间及作业区安全用品
MASTER LOCK
MASTER LOCK
5MK
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 5MK
Padlock; 2" Body Width; 3/8" Shackle Diameter; 1" Shackle Inner Height; 15/16" Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable | W1 Cylinder Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Gray Bumper Color; Master Keyed Combination/Keying
制造商部件号
5MK
BDI部件号
26349469
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E8%BD%A6%E9%97%B4%E5%8F%8A%E4%BD%9C%E4%B8%9A%E5%8C%BA%E5%AE%89%E5%85%A8%E7%94%A8%E5%93%81/5MK/p/26349469
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Padlock
产品明细
Padlock
产品规格
2" Body Width; 3/8" Shackle Diameter; 1" Shackle Inner Height; 15/16" Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable | W1 Cylinder Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Gray Bumper Color; Master Keyed Combination/Keying
详细描述
Padlock; 2" Body Width; 3/8" Shackle Diameter; 1" Shackle Inner Height; 15/16" Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable | W1 Cylinder Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Gray Bumper Color; Master Keyed Combination/Keying