Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B2212T https://www.bdiexpress.com
25218313 Plant And Work Zone Safety 

CHAMBERLAIN CHAMBERLAIN

B2212T

Description

CHAMBERLAIN B-373 1/2 HP WIFI SMART BELT ; 1/2HP WI-FI BBU BELT

Designed for homeowners safety and convenience, the Chamberlain B-373 Smart Garage Opener offers a wealth of features that offer homeowners increased security and peace of mind. Complete connectivity: Close your garage door from anywhere, open it for anyone, and get alerts with the myQ App. Powered by Chamberlains MED Lift Power System, the B-373 delivers lifting force equivalent to 1/2 HP, the highest lifting capacity compared to the 1/2 power class for effortless lifting and reliable performance you can count on. Access your garage door even during power outages. The B373 is California SB-969 compliant. Ultra-quiet and strong belt drive, steel-reinforced belt drive is constructed with high-grade materials for years of worry-free, long lasting, ultra-quiet operation perfect for attached garages. Unmatched Security+2.0 100 Billion code encryption protects against hacking, and Posilock anti-theft protection assures that once the door closes, it stays locked. Our online installation videos, pre-programmed remotes, snap-lock rail system and tech support ensure installation goes smoothly. Designed specifically for 7 ft. garage doors - extension kits required for 8 ft. (8808CB-P, SKU 113379) and 10 ft. (8810CB-P, SKU 113387) doors. Five year (belt) and six-year (motor) warranties. Box includes: Garage door opener, garage door opener rail, ultra-quiet and strong belt, 3-button remote, safety sensors, mounting hardware, door bell wall control and instruction manual. The largest and most dependable garage door opener manufacturer in North America.

Part #

B2212T

BDI #
25218313

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THE CHANBERLAIN GROUP INC WWW.CHAMBERLAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0012381197781
Product Group - BDI
S00266
Long Description
Designed for homeowners safety and convenience, the Chamberlain B-373 Smart Garage Opener offers a wealth of features that offer homeowners increased security and peace of mind. Complete connectivity: Close your garage door from anywhere, open it for anyone, and get alerts with the myQ App. Powered by Chamberlains MED Lift Power System, the B-373 delivers lifting force equivalent to 1/2 HP, the highest lifting capacity compared to the 1/2 power class for effortless lifting and reliable performance you can count on. Access your garage door even during power outages. The B373 is California SB-969 compliant. Ultra-quiet and strong belt drive, steel-reinforced belt drive is constructed with high-grade materials for years of worry-free, long lasting, ultra-quiet operation perfect for attached garages. Unmatched Security+2.0 100 Billion code encryption protects against hacking, and Posilock anti-theft protection assures that once the door closes, it stays locked. Our online installation videos, pre-programmed remotes, snap-lock rail system and tech support ensure installation goes smoothly. Designed specifically for 7 ft. garage doors - extension kits required for 8 ft. (8808CB-P, SKU 113379) and 10 ft. (8810CB-P, SKU 113387) doors. Five year (belt) and six-year (motor) warranties. Box includes: Garage door opener, garage door opener rail, ultra-quiet and strong belt, 3-button remote, safety sensors, mounting hardware, door bell wall control and instruction manual. The largest and most dependable garage door opener manufacturer in North America.