Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IP-2472 https://www.bdiexpress.com/medias/INDXXXDVDRXX-24730142-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxM3xpbWFnZS9qcGVnfGFHTmxMMmcyTXk4NU56STROakl5T0RnMk9UUXlMbXB3Wnd8ZWJmZWQ1Y2E5ZjlkNjgxYWU3ZjQ4NzE5NzVjODIwZmMzMzU5NTc0ZGVmYWI0Mzc2MDE4OThkYjZiOGU4YmEzOA
24730142 Plant And Work Zone Safety 

STRONG HOLD PRODUCTS STRONG HOLD PRODUCTS

IP-2472

Description

IP-2472 INDUSTRIAL PARTITION ; FREE-STANDING WALL CEILING FLOOR 24"X72"

Industrial Partition - Divider | 24" H X 72" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas

Part #

IP-2472

BDI #
24730142

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1111.0291514100002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,111.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STRONG HOLD PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
30.39
Product Group - BDI
S00266
Noun
Divider
Manufacturer URL
https://strong-hold.com
Weight / LBS
67
Product Detail
Industrial Partition - Divider
Product Specification
24" H X 72" W | Safety Yellow Finish
Long Description
Industrial Partition - Divider | 24" H X 72" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas