24730144
车间及作业区安全用品
STRONG HOLD PRODUCTS
STRONG HOLD PRODUCTS
IP-4848
STRONG HOLD PRODUCTS STRONG HOLD PRODUCTS
描述
STRONG HOLD PRODUCTS IP-4848
Industrial Partition - Divider | 48" H X 48" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas
制造商部件号
IP-4848
BDI部件号
24730144
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E8%BD%A6%E9%97%B4%E5%8F%8A%E4%BD%9C%E4%B8%9A%E5%8C%BA%E5%AE%89%E5%85%A8%E7%94%A8%E5%93%81/IP-4848/p/24730144
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
32.66
Product Group - BDI
S00266
名称
Divider
重量/磅
72
产品明细
Industrial Partition - Divider
产品规格
48" H X 48" W | Safety Yellow Finish
详细描述
Industrial Partition - Divider | 48" H X 48" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas