Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11377 / 1.125X2.125X0.375 KIT R https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
1239462 Sealing Devices 

SKF SKF

11377 / 1.125X2.125X0.375 KIT R

Description

CRSEAL 11377 / 1.125X2.125X0.375 KIT R ; SEAL KIT

Seal Kit; 1.125" Shaft Diameter; 2.125" Outside Diameter; 0.375" Width; Nitrile Material

Part #

11377

BDI #
1239462

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42.23 / each BDIExpress
QTY

Inventory

Total: 24

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.03
EAN
0085311193962
Product Group - BDI
S02250
Noun
Kit
Keyword String
Seal
Manufacturer URL
Product Detail
Seal Kit
Product Specification
1.125" Shaft Diameter; 2.125" Outside Diameter; 0.375" Width; Nitrile Material
Long Description
Seal Kit; 1.125" Shaft Diameter; 2.125" Outside Diameter; 0.375" Width; Nitrile Material