SKF
SKF
400505 / 50 VS V
SKF SKF
Description
CRSEAL 400505 / 50 VS V V-RING SEAL ; 1.89X0.512 VR2 V
V Ring Seal; V Ring; 1.889" - 2.09" Shaft Diameter Range; 50mm Reference Metric Shaft Diameter; 0.51" Free Width; 0.433 +/- 0.039" Fitted Width; VR2 Seal Construction; Fluoroelastomer Material
Part #
400505
BDI #
1244970

Details
87.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/400505-50-VS-V/p/1244970
Your Price
$ 87.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
0.01
EAN
0085311044523
Product Group - BDI
S02252
Noun
Seal
Weight / LBS
0.033
Product Detail
V Ring Seal
Product Specification
V Ring; 1.889" - 2.09" Shaft Diameter Range; 50mm Reference Metric Shaft Diameter; 0.51" Free Width; 0.433 +/- 0.039" Fitted Width; VR2 Seal Construction; Fluoroelastomer Material
Long Description
V Ring Seal; V Ring; 1.889" - 2.09" Shaft Diameter Range; 50mm Reference Metric Shaft Diameter; 0.51" Free Width; 0.433 +/- 0.039" Fitted Width; VR2 Seal Construction; Fluoroelastomer Material