Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G12X18X3 https://www.bdiexpress.com/medias/INDNTNSEALXX-BRG-G-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyOXxpbWFnZS9qcGVnfGFEWmlMMmhoTUM4eE1EVXhOemcwTURBMk9EWXpPQzlKVGtST1ZFNVRSVUZNV0ZoZlFsSkhYMGRmTXpBd2VETXdNQzVxY0djfDg5MDI3NDkxYzUxZTJiZTJmMTllYjIxMGNkZWExZmJhN2JkZTRhOGVmNWQwMDNhNmU3ZjI3M2YzMmZkMDQ4YTE
25266719 Sealing Devices 

NTN NTN

G12X18X3

Description

G12X18X3 NEEDLE BEARING SEAL

Bearing Seal; 12MM Bore; 18MM Outside Diameter; 3MM Width

Part #

G12X18X3

BDI #
25266719

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.001
EAN
4547359068238
Product Group - BDI
B04144
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0019
Product Detail
Bearing Seal
Product Specification
12MM Bore; 18MM Outside Diameter; 3MM Width
Long Description
Bearing Seal; 12MM Bore; 18MM Outside Diameter; 3MM Width