Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MCW-50X65X9-E6Q https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137887-300X300.jpg?context=bWFzdGVyfHJvb3R8OTU5MHxpbWFnZS9qcGVnfGFHSmhMMmhtTWk4eE1ERTBNVGs1T0RBNE9ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM0T0RkZk16QXdXRE13TUM1cWNHY3w4YmMxYjc3YzVlNzhlYWIxZmM3NDgxZjA0NjFjYTU2YTI3MTkxY2YzNmFmNzA4ZWM0YzY4NTI4ZmUyOTI1NTE4
25137963 Sealing Devices 

SKF SKF

MCW-50X65X9-E6Q

Description

NOT AVAILABLE IN US

Profile Wiper Seal; 50MM Inside Diameter; 65MM Outside Diameter; 9MM Width; Thermoplastic Polyurethane Elastomer Material

Part #

MCW-50X65X9-E6Q

BDI #
25137963

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Profile Wiper
Manufacturer URL
https://www.skf.com
Product Detail
Profile Wiper Seal
Product Specification
50MM Inside Diameter; 65MM Outside Diameter; 9MM Width; Thermoplastic Polyurethane Elastomer Material
Long Description
Profile Wiper Seal; 50MM Inside Diameter; 65MM Outside Diameter; 9MM Width; Thermoplastic Polyurethane Elastomer Material