Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

400204 / 20 VA V https://www.bdiexpress.com/medias/INDSKFXXXXXX-1414373-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5NnxpbWFnZS9qcGVnfGFHVmhMMmcxTWk4eE1EQTVNREExTVRjMk5ESTFOQzlKVGtSVFMwWllXRmhZV0ZoZk1UUXhORE0zTTE4ek1EQjRNekF3TG1wd1p3fDI0MzYwMmU0MWY4Y2U2OWQzNmNmNzJiNjIwNmM4YzRmOTEyMTY0MWRmOGFkY2ZhNjM3MGQ5NzU3MGQ0ZDM4NmM
1244939 O-Rings And V-Rings 

SKF SKF

400204 / 20 VA V

Description

CRSEAL 400204 / 20 VA V V-RING SEAL ; 0.748X0.295 VR1 V

V-Ring; 0.71" Shaft Diameter; 0.3" Nominal Width; VA Seal Design Code; Viton Lip Material

Part #

400204

BDI #
1244939

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 50.47 / each
$ 51.00 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.011
EAN
0085311044103
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
0.71" Shaft Diameter; 0.3" Nominal Width; VA Seal Design Code; Viton Lip Material
Long Description
V-Ring; 0.71" Shaft Diameter; 0.3" Nominal Width; VA Seal Design Code; Viton Lip Material