Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

400501 / 50 VS R https://www.bdiexpress.com/medias/INDSKFVSXXXX-1244969-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MXxpbWFnZS9qcGVnfGFHRm1MMmhsTmk4eE1EYzJPVE13T1RNd01qZ3hOQzlKVGtSVFMwWldVMWhZV0ZoZk1USTBORGsyT1Y4ek1EQjRNekF3TG1wd1p3fDY2ZDM2ZTA3Yjg4MTdlMDY2ZTk1M2M0NDgzMWQ3YTg2ZmY2M2IzYjlkMDk2MDI3YWJhYmE1MmQ4ZWZhYTFlNTY
1244969 O-Rings And V-Rings 

SKF SKF

400501 / 50 VS R

Description

CRSEAL 400501 / 50 VS R V-RING SEAL ; 1.89X0.512 VR2 R

V-Ring; 1.89"-2.087" Shaft Range X 0.433" WD; Nitrile

Part #

400501

BDI #
1244969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.16 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.16 / each BDIExpress
QTY

Inventory

Total: 11

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.02
EAN
0085311044509
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 1.89"-2.087" Shaft Range X 0.433" WD; Nitrile
Long Description
V-Ring; 1.89"-2.087" Shaft Range X 0.433" WD; Nitrile