Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

402754 / 275 VA V https://www.bdiexpress.com/medias/INDSKFVSXXXX-1244971-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MHxpbWFnZS9qcGVnfGFHSTVMMmhoWXk4NU5qa3hNVGd5TURjeE9ETTRMbXB3Wnd8MDE2YTQ5NWExMmY0YWYxZDE2ZmYxMjc2ODZlYThiZDYxMGNhZGQyOGY1MWM4MjZlMDY2ODlhYTk4NjZmOTQwMw
1246660 O-Rings And V-Rings 

SKF SKF

402754 / 275 VA V

Description

CRSEAL 402754 / 275 VA V V-RING SEAL ; 10.433X0.984 VR1 V

V-Ring; 10.433"-11.417" Shaft Range X 0.787" WD; FKM

Part #

402754

BDI #
1246660

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1468.78 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,468.78 / each
$ 1,469.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.715
EAN
0085311090148
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 10.433"-11.417" Shaft Range X 0.787" WD; FKM
Long Description
V-Ring; 10.433"-11.417" Shaft Range X 0.787" WD; FKM