Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

801300 https://www.bdiexpress.com/medias/missing-product-en-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDd8aW1hZ2UvanBlZ3xhR1UwTDJobVl5OHhNVEF6T0RjME9USTJNVGcxTkM5dGFYTnphVzVuWDNCeWIyUjFZM1JmWlc1Zk16QXdlRE13TUM1cWNHY3xiNGM3NWI3NzNhYmExMDE1NGUyZmQyZDIxYzhiMzllM2UyYmI4M2IxMzQzYTQ3NWQyZDkyN2NlNWJjN2YyZmEz
22809635 O-Rings And V-Rings 

TIMKEN TIMKEN

801300

Description

801300 V-SEAL ; STYLE VS1

V-Ring; 130MM Shaft Diameter; 0.5" Width; 0.28" Height; VS1 Style; Nitrile Lip Material

Part #

801300

BDI #
22809635

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.05 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 36.05 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
2.24
EAN
0053893521664
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring
Product Specification
130MM Shaft Diameter; 0.5" Width; 0.28" Lip Height; VS1 Style; Nitrile Lip Material
Long Description
V-Ring; 130MM Shaft Diameter; 0.5" Width; 0.28" Height; VS1 Style; Nitrile Lip Material