Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSAH2.5X55 https://www.bdiexpress.com/medias/INDU-SORINGX-24218820-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNHxpbWFnZS9qcGVnfGFEQTFMMmc1T0M4eE1EYzJPVFUxTWpRd09EWXdOaTlKVGtSVkxWTlBVa2xPUjFoZk1qUXlNVGc0TWpCZk16QXdlRE13TUM1cWNHY3xlNjVlMzU2OWUyNTMyZDQ4NjYwM2IwZmUxYzJmNWNiZjU2YjU0NDUyZWNjZDA4NGMzNDVjZGU5NzJhYzVjMDFh
24218820 O-Rings And V-Rings 

USA SEALING USA SEALING

ZUSAH2.5X55

Description

ZUSAH2.5X55 55MM ID 2.5MM WD ; O-RING BUNA-N 25/PACK

Buna-N O-Ring, 2.5MM Width, 55MM Inner Diameter, Pack of 25, Black Color, Buna-N is The Most Commonly Used O-Ring Material Due to Its Strength and Durability, It is Suitable For a Broad Range of Fluids Including Oils, Water and Mild Chemicals

Part #

ZUSAH2.5X55

BDI #
24218820

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02252
Noun
O-Ring
Manufacturer URL
https://usasealing.com
Product Detail
O-Ring
Product Specification
Buna-N O-Ring, 2.5MM Width, 55MM Inner Diameter, Pack of 25, Black Color
Long Description
Buna-N O-Ring, 2.5MM Width, 55MM Inner Diameter, Pack of 25, Black Color, Buna-N is The Most Commonly Used O-Ring Material Due to Its Strength and Durability, It is Suitable For a Broad Range of Fluids Including Oils, Water and Mild Chemicals