Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0913004 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-FAL-CRWH1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MDB8aW1hZ2UvanBlZ3xhREpoTDJoa1pTODVOak13TURjNU16ZzFOak13TG1wd1p3fDU2ZDkzYjhjMjAyNTY4YmZmYzg2ZGE1MDAyZTA0MzlhZDAwZTcwNDBmMmI3ZDhmMDc4Y2Y4MjU5ZWU5YjZlM2M
18108536 Oil Seals 

FALK FALK

0913004

Description

0913004 VITON OIL SEAL ; NON-RETURNABLE 6.5" ID 7.5" OD .5" WD

6-1/2" Shaft Dia; 7-1/2" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

10491470

BDI #
18108536

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

924.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 924.94 / each
$ 925.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.649
EAN
0782934388712
Product Group - BDI
M02284
Generic Design Code
FAL_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
6-1/2" Shaft Dia; 7-1/2" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
7.5 Inch | 190.5 Millimeter
Shaft Diameter
6.5 Inch | 165.1 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh