Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1.500X2.328X.406AO https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
24866034 Oil Seals 

HARWAL HARWAL

1.500X2.328X.406AO

Description

1.500X2.328X.406AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

1-1/2" Shaft Dia; 2-21/64" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code

Part #

1.5002.328.406AO

BDI #
24866034

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.30 / each
$ 11.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1.5002.328.406AO
Long Description
1-1/2" Shaft Dia; 2-21/64" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Housing Bore
2.328 Inch | 59.131 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh