HARWAL
HARWAL
105X143X5.59RB
HARWAL HARWAL
Description
105X143X5.5 9RB NBR GAMMA SHAFT SEAL ; STEEL CASE
105MM Shaft Dia; 143MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 9RB Seal Design Code
Part #
1051435.59RB
BDI #
444598
Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/105X143X5-59RB/p/444598
Your Price
$ 81.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_9RB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
9RB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
105MM Shaft Dia; 143MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 9RB Seal Design Code
Shaft Diameter
4.134 Inch | 105 Millimeter
Housing Bore
5.63 Inch | 143 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Actual Width
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


