https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjR8aW1hZ2UvanBlZ3xhREF5TDJnd1l5OHhNREUxTURZNE16Z3dNelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVFJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3w3NDYxYzVmMWJjYTI4MDA2MGM4NDhiNDQxZDcxYmI1MmE4ZTFjOWFkNjgwM2M4NjRlZThkMzg0MDE0MDNlNTMy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjR8aW1hZ2UvanBlZ3xhREF5TDJnd1l5OHhNREUxTURZNE16Z3dNelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVFJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3w3NDYxYzVmMWJjYTI4MDA2MGM4NDhiNDQxZDcxYmI1MmE4ZTFjOWFkNjgwM2M4NjRlZThkMzg0MDE0MDNlNTMy
HARWAL
HARWAL
10X17X5BO
HARWAL HARWAL
Description
10X17X05BO NBR SHAFT SEAL ; STEEL CASE
10MM Shaft Dia; 17MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; BO Seal Design Code
Part #
101705BO
BDI #
444418
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/10X17X5BO/p/444418
Your Price
$ 5.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
BO
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.04
Long Description
10MM Shaft Dia; 17MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; BO Seal Design Code
Housing Bore
0.669 Inch | 17 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

