https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
HARWAL
HARWAL
12.5X22X6A
HARWAL HARWAL
Description
12.5X22X06A NBR SHAFT SEAL ; RUBBER COVER STEEL
12.5MM Shaft Dia; 22MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
12.52206A
BDI #
444819
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/12-5X22X6A/p/444819
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
12.5MM Shaft Dia; 22MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Housing Bore
0.866 Inch | 22 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.492 Inch | 12.5 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

