

SKF
SKF
1200100 / 12X13.25X1 HDS1 V
SKF SKF
Description
CRSEAL 1200100 / 12X13.25X1 HDS1 V SEAL
12" Shaft Dia; 13-1/4" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
1200100
BDI #
1240068

Details
2967.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1200100-12X13-25X1-HDS1-V/p/1240068
Your Price
$ 2,967.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.21
EAN
0085311238731
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.896
Long Description
12" Shaft Dia; 13-1/4" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
13.25 Inch | 336.55 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh