https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
SKF
SKF
1337168 / 13.313X14.875X0.625 HDS7 V
SKF SKF
Description
CRSEAL 1337168/13.313X14.875X0.625HDS7V ; SGL LIP SEAL
13-1/4" Shaft Dia; 14-7/8" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1337168
BDI #
1241533
Details
3247.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1337168-13-313X14-875X0-625-HDS7-V/p/1241533
Your Price
$ 3,247.59 / each
$ 3,248.00 / each BDIExpress
$ 3,248.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.99
EAN
0085311474139
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1337168
Weight / LBS
2.188
Long Description
13-1/4" Shaft Dia; 14-7/8" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
14.875 Inch | 377.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

