

SKF
SKF
1432-1600-44 HDS2 V
SKF SKF
Description
CRSEAL 1432-1600-44 HDS2 V SGL LIP SEAL
368.3MM Shaft Dia; 406.4MM Housing Bore; 17.475MM Nominal Width; Viton Lip; Solid Seal; 17.475MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1432-1600-44 HDS2 V
BDI #
22782034

Details
1410.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1432-1600-44-HDS2-V/p/22782034
Your Price
$ 1,410.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.23
EAN
7316576708084
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1432-1600-44 HDS2 V
Weight / LBS
2.712
Long Description
368.3MM Shaft Dia; 406.4MM Housing Bore; 17.475MM Nominal Width; Viton Lip; Solid Seal; 17.475MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
14.5 Inch | 368.3 Millimeter
Housing Bore
16 Inch | 406.4 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh