https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA55-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNzV8aW1hZ2UvanBlZ3xhREZpTDJnNE1TOHhNRGN4TVRNeE1URTFOVEl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTlY4elh6TXdNSGd6TURBdWFuQm58YTkxZWIwOGFjZmI0ODhkYzI2ZDA3MmRlMmVlYzJiNzEzMGY2MzEwMmFjOWM2YjFjNDExNGZiMWIxMzg3OWY3Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA55-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNzV8aW1hZ2UvanBlZ3xhREZpTDJnNE1TOHhNRGN4TVRNeE1URTFOVEl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTlY4elh6TXdNSGd6TURBdWFuQm58YTkxZWIwOGFjZmI0ODhkYzI2ZDA3MmRlMmVlYzJiNzEzMGY2MzEwMmFjOWM2YjFjNDExNGZiMWIxMzg3OWY3Ng
SKF
SKF
15902 / 1.575X2.441X0.354 HMSA55 P
SKF SKF
Description
CRSEAL 15902/ 1.575X2.441X0.354 HMSA55 P ; DBL LIP SEAL
Lip Seal; 1.575" Shaft Dia; 2.441" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA55 Seal Design Code
Part #
15902
BDI #
1243198
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/15902-1-575X2-441X0-354-HMSA55-P/p/1243198
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311903165
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA55
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA55
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.117
Long Description
Lip Seal; 1.575" Shaft Dia; 2.441" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA55 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


