SKF
SKF
1616-1748-40 HDS7Y R
SKF SKF
Description
CRSEAL 1616-1748-40 HDS7Y R LIP SEAL
412.75MM Shaft Dia; 450.85MM Housing Bore; 15.875MM Nominal Width; Nitrile Lip; Solid Seal; 15.875MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1616-1748-40 HDS7Y R
BDI #
22780899

Details
951.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1616-1748-40-HDS7Y-R/p/22780899
Your Price
$ 951.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.26
EAN
0085311541442
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1616-1748-40 HDS7Y R
Weight / LBS
2.778
Long Description
412.75MM Shaft Dia; 450.85MM Housing Bore; 15.875MM Nominal Width; Nitrile Lip; Solid Seal; 15.875MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
17.75 Inch | 450.85 Millimeter
Shaft Diameter
16.25 Inch | 412.75 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh