

SKF
SKF
1832-2032-52 HSS8 R
SKF SKF
Description
CRSEAL 1832-2032-52 HSS8 R SGL LIP SEAL
469.9MM Shaft Dia; 520.7MM Housing Bore; 20.65MM Nominal Width; Nitrile Lip; Split Seal; 20.65MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Part #
1832-2032-52 HSS8 R
BDI #
22781621

Details
599.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1832-2032-52-HSS8-R/p/22781621
Your Price
$ 599.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.28
EAN
0085311834650
Product Group - BDI
S02250
Generic Design Code
C_R_HSS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1832-2032-52 HSS8 R
Weight / LBS
2.822
Long Description
469.9MM Shaft Dia; 520.7MM Housing Bore; 20.65MM Nominal Width; Nitrile Lip; Split Seal; 20.65MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Shaft Diameter
18.5 Inch | 469.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh