https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOTF8aW1hZ2UvanBlZ3xhR0V4TDJnM1l5ODVPVGs1TkRReU1ERTRNek0wTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w5OTA1Y2MzZmZhNWZmNTNhYmVlZDJkNzBlMTg1M2I2N2NjOGY2ZGE1NmE3OWE0MDMwZTc4NmJjNWE4NDA4ODJl
SKF
SKF
1900-2032-48 HDS2 H
SKF SKF
Description
CRSEAL 1900-2032-48 HDS2 H SGL LIP SEAL
482.6MM Shaft Dia; 520.7MM Housing Bore; 19.05MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 19.05MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1900-2032-48 HDS2 H
BDI #
22782237
Details
1201.56606802
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1900-2032-48-HDS2-H/p/22782237
Your Price
$ 1,201.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.88
EAN
7316577208231
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1900-2032-48 HDS2 H
Weight / LBS
4.145
Long Description
482.6MM Shaft Dia; 520.7MM Housing Bore; 19.05MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 19.05MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
19 Inch | 482.6 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh