Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19852 / 2X2.562X0.335 CRW2 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzR8aW1hZ2UvanBlZ3xhREl4TDJnd01pOHhNRGN4TVRNd09URTRPVEUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekpmTVY4ek1EQjRNekF3TG1wd1p3fGEzZjdjZGY2Y2ZkZTA5Y2MwNjRiMzdlMDM3MTE4MTYwNTQzZGY3YjE3NTIxYWRhYzIwN2ZjMDVmOWNlZjY3MTI
1245469 Oil Seals 

SKF SKF

19852 / 2X2.562X0.335 CRW2 R

Description

CRSEAL 19852 / 2X2.562X0.335 CRW2 R ; LIP SEAL

Lip Seal; 2" Shaft Dia; 2-9/16" Housing Bore; 0.33" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW2 Seal Design Code

Part #

19852

BDI #
1245469

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.13 / each BDIExpress
QTY

Inventory

Total: 80

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311022408
Product Group - BDI
S02250
Generic Design Code
C_R_CRW2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW2
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
19852
Weight / LBS
0.093
Long Description
Lip Seal; 2" Shaft Dia; 2-9/16" Housing Bore; 0.33" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW2 Seal Design Code
Actual Width
0.335 Inch | 8.509 Millimeter
Nominal Width
0.33 Inch | 8.382 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.562 Inch | 65.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh