https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AODL-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHTmxMMmcyTkM4eE1EYzNNamMyT1RJME16RTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQwUk1YekpmVGxOZk16QXdlRE13TUM1cWNHY3w3NmE2MjkyOTFmODliODVkY2UxZmI0NWFhOTg1ZWVjYjZjNjZjY2I0YmU4YWM3YzkyNTFlMGVlNjY4MThiNmUx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AODL-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHTmxMMmcyTkM4eE1EYzNNamMyT1RJME16RTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQwUk1YekpmVGxOZk16QXdlRE13TUM1cWNHY3w3NmE2MjkyOTFmODliODVkY2UxZmI0NWFhOTg1ZWVjYjZjNjZjY2I0YmU4YWM3YzkyNTFlMGVlNjY4MThiNmUx
HARWAL
HARWAL
19X30.5X7AODL
HARWAL HARWAL
Description
19X30.5X07AODL NBR SHAFT SEAL ; RUBBER COVER STEEL
19MM Shaft Dia; 30.5MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AODL Seal Design Code
Part #
1930.507AODL
BDI #
446419
Details
5.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/19X30-5X7AODL/p/446419
Your Price
$ 5.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_KC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AODL
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
19MM Shaft Dia; 30.5MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AODL Seal Design Code
Housing Bore
1.201 Inch | 30.5 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

